Referenser
SKF:LAGD 400
Rubix:6012749
EAN:7316571549514
Produktinformation : LAGD400 MULTIPOINT LUBRICATOR SKF
The units are supplied ready-to-use straight from the box and filled with a wide range of high performance SKF lubricants. Tool-free activation and time-setting allow easy and accurate adjustment of lubrication flow.
The SKF MultiPoint Automatic Lubricator LAGD 400 is an eight-point lubrication system. The lubricator can be used with all standard SKF grease types and produces a maximum pressure of 40 bar (600 psi). The maximum pressure is guaranteed when the total length of the lubrication tubes does not exceed 5 metres (16 ft).
Styrkor
-Variable distribution rate from 1 to 12 months
-Lubrication can be stopped or readjusted at any time
-Personal safety: ATEX approval for zone 0
-Transparent grease tank allows visual flow control
-Its compactness allows it to be mounted even in a few spacious places
-Grease and chain oil available
-SKF DialSet allows to calculate the correct dosage
-Full range of accessories
Användningsområden
Recommended for difficult or dangerous access.
Teknisk information
Attribut
| Kapacitet | 400 ml |
|---|---|
| Drifttid | justerbar |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran


