Pneumatisk instickskoppling SMC KFG2V0806-01
Svängbar vinkelkoppling
Se teknisk informationSe dokumentReferenser
SMC:KFG2V0806-01
Rubix:382509
Tillverkare:KFG2V0806-01

Dokumenter
Produktinformation : KFG2V0806-01
Series KFG2 fittings can operate with ambient operating fluid temperatures of -65 to 260?C (swivel elbow type -5 to 150?C). ??With their?stainless steel 316 construction and unique non-rubber seal insert connection, these grease-free fittings offer high levels of corrosion resistance, and can be used with numerous piping materials including FEP, PFS, soft and regular nylon, polyurethane and polyolefin. ? Available in male elbow, male connector, male branch tee, straight union, union tee, bulkhead union, union elbow, swivel elbow and female connector options, the KFG2 fittings can accommodate tube sizes from 4mm to 16mm and 1/8" to 1/2" with port sized thread connections from R1/8 to R1/2 and 1/8NPT to 1/2NPT.
Styrkor
•Stainless steel 316 inch size insert fitting
Connection thread: NPT
Fluid temperature: -65 to 260C (swivel elbow -5 to 150C)
Applicable tube material: FEP, PFA, modified PTFE, nylon, soft nylon, polyolefin, polyurethane, soft polyurethane, hard polyurethane, soft polyolefin, antistatic soft nylon, antistatic polyurethane
Grease-free
Connection thread: NPT
Fluid temperature: -65 to 260C (swivel elbow -5 to 150C)
Applicable tube material: FEP, PFA, modified PTFE, nylon, soft nylon, polyolefin, polyurethane, soft polyurethane, hard polyurethane, soft polyolefin, antistatic soft nylon, antistatic polyurethane
Grease-free
Teknisk information
Attribut
| Material | stainless steel 316 |
|---|---|
| Priključek 1 | 1/8 |
| Profil | kfg2v |
| Priključek 2 | 8 |
| Max temperatur | 250 °C |
Att visa UNSPSC/ECL@SS/Customs
376,51 kr Ex moms
/ Styck
470,64 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran