Referenser
Irwin:10501814
Rubix:354333
EAN:5709131055839

Dokumenter
Produktinformation : IR MASONRY 4.0X80XCYL
Styrkor
•Fully hardened body - made from the finest Chrome Vanadium steel for maximum strength and longer life|•Tungsten Carbide tip - aggressive, diamond ground tip for faster drilling|•Unique brazing process ensures a perfect bond between tip and body|•Ground single flute design - for 60% faster removal of drilling dust
Teknisk information
Attribut
| Total längd | 80 mm |
|---|---|
| Borrdiameter | 4 mm |
| Klipplängd | 45 mm |
| Material | stål |
| Typ av fäste | cylindrisk |
Att visa UNSPSC/ECL@SS/Customs
23,03 kr Ex moms
/ Styck
28,79 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran