Referenser
Ersatt ref.:840443
Roebuck:854363
Rubix:6291868
EAN:3660338101434
Dokumenter
Produktinformation : Stikksagblad HCS (Tre) T2 x 56MM
Uses:
Softwood, plywood, chipboard, slatted panels, fibreboard.
Configuration: HCS Blade Sharpened teeth, set blade Dipping curved cut.
Cutting thickness: 2 to 15 mm Single Hook Packaging: 3 Blade Case
Configuration: HCS Blade Sharpened teeth, set blade Dipping curved cut.
Cutting thickness: 2 to 15 mm Single Hook Packaging: 3 Blade Case
Teknisk information
Attribut
| Längd | 56 mm |
|---|---|
| Material | hcs |
| Typ | sticksågsblad |
Att visa UNSPSC/ECL@SS/Customs
33,81 kr Ex moms
/ packet
42,26 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran

