Pneumatisk standardcylinder Festo DNC-63-160-PPV

Standards-based cylinder DNC

Se teknisk informationSe dokument

Referenser

Festo:DNC-63-160-PPV
Rubix:489288
Tillverkare:163421
EAN:4052568134396
DNC-63-160-PPV Standard cylinder

Teknisk sammanfattning

Cylinderdiameter63 mm
Cylinderslag160 mm
Se alla caracteristics

Dokumenter

Produktinformation : Normcylinder, DNC-63-160-PPV - 163421 - FESTO


Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning

Styrkor

  • ISO 15552 (ISO 6431, VDMA 24562)
  • Wide range of variants for customised applications
  • Comprehensive range of mounting accessories for just about every type of installation
  • For position sensing

Teknisk information


Attribut
Logistisk vikt2888 g
Cylinderdiameter63 mm
Cylinderslag160 mm
Typdnc standard cylinder
4 770,92 kr Ex moms
/ Styck
5 963,65 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran