Pneumatisk standardcylinder Festo DNC-100-400-PPV-A

Standards-based cylinder DNC

Se teknisk informationSe dokument

Referenser

Festo:DNC-100-400-PPV-A
Rubix:489333
Tillverkare:163475
EAN:4052568134778
DNC-100-400-PPV-A Standard cylinder

Teknisk sammanfattning

Cylinderdiameter100 mm
Cylinderslag400 mm
Se alla caracteristics

Dokumenter

Produktinformation : Normcylinder, DNC-100-400-PPV-A - 163475 - FESTO


Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning

Styrkor

  • ISO 15552 (ISO 6431, VDMA 24562)
  • Wide range of variants for customised applications
  • Comprehensive range of mounting accessories for just about every type of installation
  • For position sensing

Teknisk information


Attribut
Logistisk vikt8600 g
Cylinderdiameter100 mm
Cylinderslag400 mm
Typdnc standard cylinder
10 013,45 kr Ex moms
/ Styck
12 516,81 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran