Pneumatisk standardcylinder Festo DNC-40-160-PPV
Standards-based cylinder DNC
Se teknisk informationSe dokumentReferenser
Festo:DNC-40-160-PPV
Rubix:489234
Tillverkare:163357
EAN:4052568133931

Dokumenter
Produktinformation : Normcylinder, DNC-40-160-PPV - 163357 - FESTO
Standards-based profile cylinder to ISO 15552 with fixed or adjustable cushioning
Styrkor
- ISO 15552 (ISO 6431, VDMA 24562)
- Wide range of variants for customised applications
- Comprehensive range of mounting accessories for just about every type of installation
- For position sensing
Teknisk information
Attribut
| Logistisk vikt | 1524,8 g |
|---|---|
| Cylinderdiameter | 40 mm |
| Cylinderslag | 160 mm |
| Typ | dnc standard cylinder |
Att visa UNSPSC/ECL@SS/Customs
3 502,61 kr Ex moms
/ Styck
4 378,26 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran