Referenser
Aventics:7472020373
Rubix:245245
Tillverkare:7472020373
EAN:3661475964418
Produktinformation : PISTON ROD CYLINDER, Series C12P, Piston diameter 032, Stroke 0050 - 7472020373
The AVENTICS Series CCL-IC (ISO 21287) cylinders with their compact and clean design can be used in a wide range of applications. Their smooth surface together with their materials, such as anodized aluminium, stainless steel, and NSF-H1 lubricants, make the cylinder ideal for the demanding requirements in the food and beverage industry
Styrkor
•Compact clean design
Available in nine sizes covering piston diameters from 16 mm to 100 mm
Easy to clean anodized surfaces
Scrapers and lubricants (NSF-H1) are approved for food applications
Hygienic protective caps for unused mounting holes
Universal mounting concept for easy assembly, without the need for additional mounting elements
Available in nine sizes covering piston diameters from 16 mm to 100 mm
Easy to clean anodized surfaces
Scrapers and lubricants (NSF-H1) are approved for food applications
Hygienic protective caps for unused mounting holes
Universal mounting concept for easy assembly, without the need for additional mounting elements
Teknisk information
Attribut
| Cylinderdiameter | 100 mm |
|---|---|
| Cylinderslag | 75 mm |
Att visa UNSPSC/ECL@SS/Customs
5 549,67 kr Ex moms
/ Styck
6 937,09 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran

