Material till elverktyg Bosch 2608596302

Standard Wood spiral drill

Se teknisk information

Referenser

Bosch:2608596302
Rubix:360222
EAN:3165140059084
brand logo

Teknisk sammanfattning

Typhelical wood bit
Se alla caracteristics

Produktinformation : TRÄSPIRALBORR 5X45X85MM - 2608596302 - BOSCH


Standard Wood spiral drill. Diameter: 5 mm, working length: 52 mm, total length: 86 mm tail diameter: 5 mm. Extremely sharp drilling tool for precise, non-cracking drilling. Suitable for hard and soft woods. Drill with centring tip and shoulder cutter. Drill colour: Black. Ground faze, two-spiral.
Standard Wood spiral drill, 5x52x86mm DIA 5 mm

Teknisk information


Attribut
Logistisk vikt10 g
Förpackade mått (D x B x H)145x40x5 mm
Paketerad vikt11 g
Typhelical wood bit
Användninghardwood/timber/softwood/particle board/plywood/lath
140,25 kr Ex moms
/ 5 Styck
175,31 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran