Referenser
Festo:PUN-H-12X2-TGN
Rubix:6402150
Tillverkare:8048717
EAN:4052568288679

Produktinformation : Slang, PUN-H-12X2-TGN - 8048717 - FESTO
- Very resistant to kinking and extremely sturdy thanks to increased wall thickness
- Maximum flexibility despite increased wall thickness
- High resistance to microbes and hydrolysis
- Suitable for use with energy chains
- Operating medium: compressed air, vacuum, water
Teknisk information
Attribut
| Innerdiameter | 8 mm |
|---|---|
| Yttre diameter | 12 mm |
| Färg | grön |
| Material | tpe-u (polyurethane) |
| Rullehöjd | 50 m |
| Min. servicetryck | -0.95 bar |
| Min. temperatur | -35 °C |
| Max temperatur | 60 °C |
Att visa UNSPSC/ECL@SS/Customs
1 466,50 kr Ex moms
/ 50 Meter
1 833,13 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran