Pneumatiska verktyg - Tillbehör/reservdelar 3M 28370
Standard contact arm 3M 13x 457
Se teknisk informationReferenser
3M:28370
Rubix:436602
Tillverkare:7000060260
EAN:4046719330225

Produktinformation : 3M™ Tillbehör filbandsmaskinen, Kurvig arm 13 x 457 mm, 28370
Adjustable contact arm for 3M belt sanders, allows the use of various widths and lengths of file belts. Curved or straight arms, contact roller with large diameter or small diameter, depending on the model.
Styrkor
Robust profile for a long service life
-Various shapes of contact arms, to work in most confined or hard-to-reach areas
-Robust design for durability
-Various shapes of contact arms, to work in most confined or hard-to-reach areas
-Robust design for durability
Teknisk information
Attribut
| Förpackade mått (D x B x H) | 50x150x150 mm |
|---|---|
| Paketerad vikt | 128 g |
| Typ | contact arm |
Att visa UNSPSC/ECL@SS/Customs
867,54 kr Ex moms
/ Styck
1 084,43 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran