Pneumatiska verktyg - Tillbehör/reservdelar 3M 28373
Contact arm standard 3M 13x 457
Se teknisk informationReferenser
3M:28373
Rubix:436605
Tillverkare:7000060263
EAN:4046719330270

Produktinformation : 3M™ Tillbehör filbandsmaskinen, Lång arm 19 x 520 mm, 28373
Adjustable contact arm for 3M belt sanders, enabling the use of different widths and lengths of abrasive belts. Curved or straight arms, contact roller with large diameter or small diameter, depending on the model.
Styrkor
Robust profile for a long service life
-Various shapes of contact arms for working in most confined or hard-to-reach areas
-Robust design for long durability
-Various shapes of contact arms for working in most confined or hard-to-reach areas
-Robust design for long durability
Teknisk information
Attribut
| Förpackade mått (D x B x H) | 50x150x150 mm |
|---|---|
| Paketerad vikt | 160 g |
| Typ | contact arm |
Att visa UNSPSC/ECL@SS/Customs
1 282,08 kr Ex moms
/ Styck
1 602,60 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran