Referenser
Bahco:8845DM
Rubix:430389
EAN:7314151105525

Dokumenter
Produktinformation : HYLSNYCKELSATS 3/4'' 15 DELAR - 8845DM
8900DM 3/4" square drive socket bi-hex profile metric, 19, 22, 24, 27, 30, 32, 36, 41, 46 and 50 mm
8950RN/A 3/4" Reversible ratchet head
8955N/B 3/4" universal handle
8954-15A 3/4" sliding T-head
8960-8 and 8960-16 3/4" extension bars, 200 and 400 mm
Highly polished finish
High-performance alloy steel
Knurled shank for finger turning of free running fasteners
Metal case with metallic inlay to hold the tools
Standards: ISO 1174 and DIN 3120
Standards: ISO 1174 and DIN 3120
8950RN/A 3/4" Reversible ratchet head
8955N/B 3/4" universal handle
8954-15A 3/4" sliding T-head
8960-8 and 8960-16 3/4" extension bars, 200 and 400 mm
Highly polished finish
High-performance alloy steel
Knurled shank for finger turning of free running fasteners
Metal case with metallic inlay to hold the tools
Standards: ISO 1174 and DIN 3120
Standards: ISO 1174 and DIN 3120
Styrkor
3/4" Square Drive Socket Set with Metric Bi-Hex Profile and Round Ratchet Head/Sliding T-Head
Teknisk information
Attribut
| Logistisk vikt | 11680 g |
|---|---|
| Antal element | 15 |
| Slutbehandling | polerad |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
