Verktygssats Sexkantnycklar Bahco 6MV/10T
Isolerad sats med öppna nycklar – 8 delar
Se teknisk informationSe dokumentReferenser
Bahco:6MV/10T
Rubix:426939
EAN:7314150213023

Dokumenter
Produktinformation : U-NYCKELSATS ISOLERAD 10 DELAR
Set includes 8 pieces of insulated open end wrenches 6MV 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 17 mm, 18 mm, 19 mm
Thin and compact heads allow easy access to difficult places
Patented U-shape wide and comfortable handle for a better grip
For working on live equipment up to 1000 V according to IEC 60900
Micro-matte finish high-quality surface
Fitting tolerance wrench end fitting tolerance according to ISO 691
In a practical black plastic pouch
Each and every tool is tested to 10.000V for 10 seconds at the end of the manufacturing cycle
Teknisk information
Attribut
| Logistisk vikt | 1175 g |
|---|---|
| Antal element | 10 |
| Slutbehandling | matt |
Att visa UNSPSC/ECL@SS/Customs
4 695,02 kr Ex moms
/ Styck
5 868,77 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
