Sexkanthylsa Bahco K9801Z-3.1/2

Square Drive Impact Socket

Se teknisk information

Referenser

Bahco:K9801Z-3.1/2
Rubix:423674
EAN:7314150132287
brand logo

Teknisk sammanfattning

Fyrkantsadapter1-1/2 inch vierkant (aandrijfvierkant) ''
Diameter127.5 mm
Längd127 mm
Se alla caracteristics

Produktinformation : KRAFTHYLSA 1.1/2'' 6K 3.1/2''


To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Manufactured on demand
Drive standard: DIN 3121-H 40, ISO 1174
Standards: DIN 3129, ISO 2725

Styrkor

1-1/2" Square Drive Impact Sockets with Imperial Hex Profile and Phosphate Finish

Teknisk information


Attribut
Logistisk vikt6600 g
Fyrkantsadapter1-1/2 inch vierkant (aandrijfvierkant) ''
Diameter127.5 mm
Längd127 mm
Fyrkant82.6 mm
Diameter (tum)3-1/2 ''
Slutbehandlingfosfaterad
Vikt6640 g
3 804,40 kr Ex moms
/ Styck
4 755,50 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran