Sexkanthylsa Bahco K9801Z-2.7/16

Square Drive Impact Socket

Se teknisk information

Referenser

Bahco:K9801Z-2.7/16
Rubix:423669
EAN:7314150132126
brand logo

Teknisk sammanfattning

Fyrkantsadapter1-1/2' vierkant aandrijving ''
Diameter95.6 mm
Längd109 mm
Se alla caracteristics

Produktinformation : KRAFTHYLSA 1.1/2'' 6K 2.7/16''


To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Manufactured on demand
Drive standard: DIN 3121-H 40, ISO 1174
Standards: DIN 3129, ISO 2725

Styrkor

1-1/2" Square Drive Impact Sockets with Imperial Hex Profile and Phosphate Finish

Teknisk information


Attribut
Logistisk vikt3440 g
Fyrkantsadapter1-1/2' vierkant aandrijving ''
Diameter95.6 mm
Längd109 mm
Fyrkant82.6 mm
Diameter (tum)2-7/16 ''
Slutbehandlingfosfaterad
Vikt3460 g
1 956,67 kr Ex moms
/ Styck
2 445,84 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran