Referenser
Bahco:A6710DM-7
Rubix:421749
EAN:7314151756338


Teknisk sammanfattning
| Fyrkantsadapter | 1/4' (vierkant aandrijving) '' |
|---|---|
| Diameter | 10.3 mm |
| Längd | 32 mm |
Produktinformation : LEDHYLSA 1/4'' 12-KANT 7 MM
Swivel head for hard to reach applications
Applicable to nuts and bolts used in the aerospace industry
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Thin walled for better accessibility
Standards: ISO 1174 and DIN 3120
Applicable to nuts and bolts used in the aerospace industry
Not suitable for machine operation or power tools
Highly polished finish
High-performance alloy steel
Less wear of fastener thanks to Dynamic-Drive™ profile
Maximum load distribution and torque from the additional flank area
Thin walled for better accessibility
Standards: ISO 1174 and DIN 3120
Styrkor
1/4" Square Drive Swivel Sockets with Metric Bi-Hex Profile
Teknisk information
Attribut
| Logistisk vikt | 20 g |
|---|---|
| Fyrkantsadapter | 1/4' (vierkant aandrijving) '' |
| Diameter | 10.3 mm |
| Längd | 32 mm |
| Fyrkant | 6.35 mm |
| Slutbehandling | polerad |
| Vikt | 18 g |
Att visa UNSPSC/ECL@SS/Customs
- Tillgängliga