Kedjehjul i europeisk design Tsubaki Sprocket 12B1 35T hardened
SPROCKET 12B1 Z 35 HARDENED TEETH, PILOT BORE
Se teknisk informationSe dokumentReferenser
Tsubaki:Sprocket 12B1 35T hardened
Rubix:6001065
Tillverkare:21706000594
EAN:8718472594805

Dokumenter
Produktinformation : 12B-1 Z=35 Simplex kedjehjul härdat
TSUBAKI sprockets are built from top-grade,heat-treated carbon steel to offer long wear life,resist abrasion, and withstand heavy shock loads. All stocked carbon steel sprockets are executed with induction hardened teeth as a standard to make a perfect match with the premium quality Tsubaki chains. You get longer service life and reliable performance.
Teknisk information
Attribut
| Logistisk vikt | 4671 g |
|---|---|
| Profil | simplex (1) |
| Antal tänder | 35 |
| Vikt | 4671 kg |
Att visa UNSPSC/ECL@SS/Customs
926,63 kr Ex moms
/ Styck
1 158,29 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran