Kedjehjul i europeisk design Tsubaki Sprocket 10B1 40T hardened
SPROCKET 10B1 Z 40 HARDENED TEETH, PILOT BORE
Se teknisk informationSe dokumentReferenser
Tsubaki:Sprocket 10B1 40T hardened
Rubix:6001415
Tillverkare:21706000449
EAN:8718472594522

Dokumenter
Produktinformation : 10B-1 Z=40 Simplex kedjehjul härdat
TSUBAKI sprockets are built from top-grade,heat-treated carbon steel to offer long wear life,resist abrasion, and withstand heavy shock loads. All stocked carbon steel sprockets are executed with induction hardened teeth as a standard to make a perfect match with the premium quality Tsubaki chains. You get longer service life and reliable performance.
Teknisk information
Attribut
| Logistisk vikt | 3740 g |
|---|---|
| Profil | simplex (1) |
| Antal tänder | 40 |
| Vikt | 3.74 kg |
Att visa UNSPSC/ECL@SS/Customs
1 536,53 kr Ex moms
/ Styck
1 920,66 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran