Spiralborr Ruko 250065T

Spiralborr

Se teknisk information

Referenser

Ruko:250065T
Rubix:6021044
EAN:4007140068187
brand logo

Teknisk sammanfattning

Borrdiameter6.5 mm
Total längd101 mm
Klipplängd63 mm
Se alla caracteristics

Produktinformation : Twist Drill DIN 338 6.5 mm HSS-TiN - 250065T - RUKO


High-performance ground standard twist drill made from heavy-duty high speed steel. The fully ground twist drill has a precise concentricity. Thanks to the split point, this drill has good centring properties and requires little pressure.

Teknisk information


Attribut
Borrdiameter6.5 mm
Total längd101 mm
Klipplängd63 mm
Skafttypcylindrisk
Din standarddin 338
Toleransh8
Helix vinkel25 °
Skärriktningrätt
Skärmaterialhss
Spetsvinkel118 °
251,00 kr Ex moms
/ 10 Styck
313,75 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran