Referenser
Dormer:A1081.5
Rubix:6039640
EAN:7320760007594

Produktinformation : STANDARDBORR 1.50mm HSS ?NGANL?PT DIN 338 - A1081.5 - DORMER
HSS short spiral drill with cylindrical shaft DIN 338 W 135° steam tempered 4xD for austenitic and ferritic/martensitic stainless steel <1000 N/mm ². Titanium and titanium alloys <900 N/mm².
FORET 1.50 NORMAL QC A108 HSS waist UE=10
Användningsområden
• stainless steel - austenitic (<320 HB <1100 N/mm²)
• stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Titanium alloyed (<270 HB <900 N/mm²)
• stainless steel - Ferritic + Austenitic Martensitic (<300 HB <1000 N/mm²)
• Titanium non-alloyed (<200 HB <700 N/mm²)
• Titanium alloyed (<270 HB <900 N/mm²)
Teknisk information
Attribut
| Borrdiameter | 1.5 mm |
|---|---|
| Total längd | 40 mm |
| Klipplängd | 18 mm |
| Skafttyp | cylindrisk |
| Din standard | din 338 |
| Beläggning | steam tempered |
| Bearbetning av material | austenitic and ferritic/martensitic stainless steel. titanium and titanium alloys |
| Skärmaterial | hss |
| Spetsvinkel | 135 ° |
| Diameter fäste | 1.5 mm |
Att visa UNSPSC/ECL@SS/Customs
491,60 kr Ex moms
/ 10 Styck
614,50 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
