Referenser
Dormer:A0022.9
Rubix:6186044
Tillverkare:5967453
EAN:7320760376102




Produktinformation : STANDARDBORR 2.90mm HSS BLANK/TIN DIN 338 - A0022.9 - DORMER
HSS short spiral drill with cylindrical shaft DIN 338 N 118° TiN-tip coated 4xD for steel <850 N/mm². Cast iron Aluminium alloys <0.5%. Synthetic materials such as thermo-and duraplastics.
Användningsområden
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
• Thermoplastics, Plastic-Duraplastics
• Aluminium/Magnesium - Aluminium Magnesium non-alloyed (<100 HB <350 N/mm²)
• Aluminium/Magnesium - Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
• Thermoplastics, Plastic-Duraplastics
• Aluminium/Magnesium - Aluminium Magnesium non-alloyed (<100 HB <350 N/mm²)
• Aluminium/Magnesium - Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
Teknisk information
Attribut
| Borrdiameter | 2.9 mm |
|---|---|
| Total längd | 61 mm |
| Klipplängd | 33 mm |
| Skafttyp | cylindrisk |
| Din standard | din 338 |
| Skärmaterial | hss |
| Spetsvinkel | 118 ° |
| Diameter fäste | 2.9 mm |
Att visa UNSPSC/ECL@SS/Customs
250,04 kr Ex moms
/ packet
312,55 kr Inkl moms
- Tillgängliga
