Spiralborr Dormer A9206.6

Borr, extra kort, PFK, HSS-E, DIN ANSI A921

Se teknisk information

Referenser

Dormer:A9206.6
Rubix:6188919
EAN:7320760051344
PFX Drill 6.60 mm DIN 1897

Teknisk sammanfattning

Borrdiameter6.6 mm
Total längd70 mm
Klipplängd31 mm
Se alla caracteristics

Produktinformation : PFX Extra Korta Borrar, A9206.6 - 5972362 - DORMER


For High Performance Drilling Of Holes In Most Materials Up To X3D. Advanced flute and point geometry removes the need for 'pecking' and allows increased penetration rates. Manufactured To DIN 1897 Standards.
Other metric, fractional and gauge sizes available on request.

Teknisk information


Attribut
Borrdiameter6.6 mm
Total längd70 mm
Klipplängd31 mm
Skafttypcylindrisk
Din standarddin 1897
Spetsvinkel130 °
Diameter fäste6.6 mm
160,51 kr Ex moms
/ Styck
200,64 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran