Referenser
GISS:787726
Rubix:6275825
EAN:3660338042034
Dokumenter
Produktinformation : Vernebrille Klar AF/AS Justerbar EN166 EN170 - 787726 - Giss
Spectacles designed to provide optimal protection and to be worn permanently without hindrance. Envelopping large polycarbonate lens. Anti-scratch and anti-mist treatment. Weight: 34 g
.
APPLICATIONS .
Industries of all types including heavy industries, construction, BTP and maintenance. .
STRONG POINTS .
The front bar is coated over its whole length with a flexible, shock-proof and slip-proof elastomer. Standard: EN166 – EN170
APPLICATIONS .
Industries of all types including heavy industries, construction, BTP and maintenance. .
STRONG POINTS .
The front bar is coated over its whole length with a flexible, shock-proof and slip-proof elastomer. Standard: EN166 – EN170
Styrkor
Ventilation canal integrated into the front bar favours an air-flow which contributes to avoid misting
Teknisk information
Attribut
| Ytbeläggning av glasen | skrapsskydd och dimskydd |
|---|---|
| Okularskugga | färglös |
Att visa UNSPSC/ECL@SS/Customs
122,91 kr Ex moms
/ Styck
153,64 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran

