Verktygsnyckel Roebuck 4971675, Typ: Spärrnyckel| Längd: 216 mm
Spärrande kombinationsnyckel med led, 26 mm
Se teknisk informationSe dokumentReferenser
Roebuck:4971675
Rubix:253276
Dokumenter
Produktinformation : FLEX HEAD RATCHET COMBINATION SPANNER 16MM - 4971675 - ROEBUCK
Small head profile ideal for confined spaces and vehicle engines.
Features a 72 teeth turn ratchet head which flexes at any interval within 180°.
Manufactured from chrome vanadium steel with a matt chrome satin finish.
Three layers of nickel plate and one layer of chrome plate protect the wrench from corrosion.
The torque and hardness are guaranteed to meet or exceed ANSI or DIN specifications.
Features a 72 teeth turn ratchet head which flexes at any interval within 180°.
Manufactured from chrome vanadium steel with a matt chrome satin finish.
Three layers of nickel plate and one layer of chrome plate protect the wrench from corrosion.
The torque and hardness are guaranteed to meet or exceed ANSI or DIN specifications.
Teknisk information
Attribut
| Längd | 216 mm |
|---|---|
| Typ | spärrnyckel |
Att visa UNSPSC/ECL@SS/Customs
107,83 kr Ex moms
/ Styck
134,79 kr Inkl moms
- Tillgängliga

