Kullager med djup spårning FAG 6207-C-2HRS, Yttre diameter: 72 mm | Bredd: 17 mm | Innerdiameter: 35 mm
Spårkullager
Se teknisk informationReferenser
FAG:6207-C-2HRS
Rubix:6004253
Tillverkare:0789719260000
EAN:4047643293525

Produktinformation : 6207-C-2HRS FAG
This FAG deep groove ball bearing is designed to provide a reliable and efficient solution for a variety of industrial applications. With its robust construction and advanced technical features, this product ensures optimal performance even in demanding environments.
Features:
This C-generation deep groove ball bearing features a single-row ball design that allows for high radial loads. Its sheet steel cage provides additional rigidity and wear resistance, extending the bearing’s service life. The two rubber seals provide excellent protection against contaminants, such as dust and moisture, ensuring reliable performance under a variety of conditions.
Maintenance:
Maintaining this bearing is relatively simple thanks to its durable design and effective seals. It is recommended to check the condition of the seals and ensure they show no signs of wear or damage. This product is factory-lubricated, which reduces maintenance requirements.
Sealing:
This deep groove ball bearing is equipped with two rubber seals, which play a crucial role in protecting the bearing from external contaminants. These seals ensure that the internal lubrication remains intact, reducing wear and extending the product’s service life.
Brand Information:
FAG, a renowned brand in the bearing industry, is recognized for its innovation and commitment to quality. With decades of experience in the design and manufacture of bearings, FAG offers a product line that meets the specific needs of industrial SMEs. The brand is synonymous with reliability and performance, offering solutions tailored to the modern challenges of industry. Every FAG bearing is the result of in-depth research and technical expertise, ensuring optimal customer satisfaction.
Features:
This C-generation deep groove ball bearing features a single-row ball design that allows for high radial loads. Its sheet steel cage provides additional rigidity and wear resistance, extending the bearing’s service life. The two rubber seals provide excellent protection against contaminants, such as dust and moisture, ensuring reliable performance under a variety of conditions.
Maintenance:
Maintaining this bearing is relatively simple thanks to its durable design and effective seals. It is recommended to check the condition of the seals and ensure they show no signs of wear or damage. This product is factory-lubricated, which reduces maintenance requirements.
Sealing:
This deep groove ball bearing is equipped with two rubber seals, which play a crucial role in protecting the bearing from external contaminants. These seals ensure that the internal lubrication remains intact, reducing wear and extending the product’s service life.
Brand Information:
FAG, a renowned brand in the bearing industry, is recognized for its innovation and commitment to quality. With decades of experience in the design and manufacture of bearings, FAG offers a product line that meets the specific needs of industrial SMEs. The brand is synonymous with reliability and performance, offering solutions tailored to the modern challenges of industry. Every FAG bearing is the result of in-depth research and technical expertise, ensuring optimal customer satisfaction.
Styrkor
• Single-row design: allows for better load distribution, reducing the risk of failure.
• Sheet steel cage: provides increased strength, contributing to the product’s longevity even under severe operating conditions.
• Rubber seals: effectively protect the bearing from contamination, reducing maintenance requirements and improving overall reliability.
• Versatility: suitable for a wide range of industrial applications, this bearing meets various needs while maintaining high performance.
• Sheet steel cage: provides increased strength, contributing to the product’s longevity even under severe operating conditions.
• Rubber seals: effectively protect the bearing from contamination, reducing maintenance requirements and improving overall reliability.
• Versatility: suitable for a wide range of industrial applications, this bearing meets various needs while maintaining high performance.
Användningsområden
This rigid bearing is ideal for a variety of industrial applications, including material handling equipment and agricultural machinery. Thanks to its robust design and seals, this product is particularly well-suited for environments where dust and moisture can impair bearing performance. In addition, this model can be used in sectors such as the automotive, manufacturing, and processing industries, where reliability and durability are essential.
Teknisk information
Attribut
| Logistisk vikt | 280 g |
|---|---|
| Innerdiameter | 35 mm |
| Yttre diameter | 72 mm |
| Bredd | 17 mm |
| Täta | två gummitätningar |
| Typ av lagerspel | cn |
| Serier | 62..-c-2hrs |
| Material | steel |
| Begränsa hastigheten | 8600 rpm |
| Grundstatisk belastning, radiell - C0r | 15400 N |
| Grundläggande dynamisk belastning, radiell - Cr | 28000 N |
Att visa UNSPSC/ECL@SS/Customs
359,26 kr Ex moms
/ Styck
449,08 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
