Kullager med djup spårning FAG S6000-HLC, Yttre diameter: 26 mm | Bredd: 8 mm | Innerdiameter: 10 mm
Spårkullager
Se teknisk informationReferenser
FAG:S6000-HLC
Rubix:167372
Tillverkare:0538082740000
EAN:4012802228397

Produktinformation : S6000-HLC FAG
Features:
This FAG single-row stainless steel deep groove ball bearing stands out for its robustness and exceptional resistance to corrosion and chemicals. This bearing is specially designed for applications in humid or corrosive environments.
This single-row stainless steel ball bearing is distinguished by its ability to withstand both radial and axial loads. The sheet steel cage ensures uniform ball distribution for optimal performance.
This ball bearing is distinguished by its low friction and a design that produces low noise and vibration levels, even at high rotational speeds.
Maintenance:
To ensure a long service life and optimal performance, it is recommended to regularly monitor the condition of the bearing and lubricate it according to the manufacturer’s recommendations. Regular preventive maintenance will help maintain the bearing’s reliability and efficiency.
This FAG single-row stainless steel deep groove ball bearing stands out for its robustness and exceptional resistance to corrosion and chemicals. This bearing is specially designed for applications in humid or corrosive environments.
This single-row stainless steel ball bearing is distinguished by its ability to withstand both radial and axial loads. The sheet steel cage ensures uniform ball distribution for optimal performance.
This ball bearing is distinguished by its low friction and a design that produces low noise and vibration levels, even at high rotational speeds.
Maintenance:
To ensure a long service life and optimal performance, it is recommended to regularly monitor the condition of the bearing and lubricate it according to the manufacturer’s recommendations. Regular preventive maintenance will help maintain the bearing’s reliability and efficiency.
Styrkor
This single-row, rigid stainless steel ball bearing offers enhanced resistance to chemicals and corrosion, making it an ideal choice for applications in harsh environments. Its versatility and ease of installation are also major advantages.
- Resistance to corrosion and chemicals
- Increased durability in demanding environments
- Ability to withstand radial and axial loads
- Resistance to corrosion and chemicals
- Increased durability in demanding environments
- Ability to withstand radial and axial loads
Användningsområden
This ball bearing is particularly well-suited for applications requiring resistance to water, alkalis, photographic developers, and acids. It is designed for high speeds and is ideal for environments where durability and reliability are essential.
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 8x26x26 mm |
|---|---|
| Logistisk vikt | 19 g |
| Innerdiameter | 10 mm |
| Yttre diameter | 26 mm |
| Bredd | 8 mm |
| Täta | öppen |
| Typ av lagerspel | cn |
| Serier | s60 |
| Referenshastighet | 27500 rpm |
| Begränsa hastigheten | 40500 rpm |
| Grundstatisk belastning, radiell - C0r | 1570 N |
| Grundläggande dynamisk belastning, radiell - Cr | 3890 N |
Att visa UNSPSC/ECL@SS/Customs
347,30 kr Ex moms
/ Styck
434,13 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
