Kullager med djup spårning FAG 6013-2RSR, Yttre diameter: 100 mm | Bredd: 18 mm | Innerdiameter: 65 mm
Spårkullager
Se teknisk informationReferenser
FAG:6013-2RSR
Rubix:162557
Tillverkare:0167179370000
EAN:4012801163804

Produktinformation : 6013-2RSR FAG
Ball bearings are robust, simple in design, versatile, and easy to maintain. They support radial and axial loads in both directions. They are available in single-row and double-row configurations.
Features:
This deep-groove ball bearing features a lip seal on both sides to facilitate grease retention and reduce the ingress of contaminants. It is sealed and protects against dust and contaminants. However, the rubber seals create friction and thus a resistance torque. This means that this bearing is not suitable for very high-speed applications.
Brand Information:
FAG is a renowned brand in the field of ball bearings, recognized for its quality, reliability, and performance. With this ball bearing, you benefit from the expertise and innovation of a trusted brand.
Features:
This deep-groove ball bearing features a lip seal on both sides to facilitate grease retention and reduce the ingress of contaminants. It is sealed and protects against dust and contaminants. However, the rubber seals create friction and thus a resistance torque. This means that this bearing is not suitable for very high-speed applications.
Brand Information:
FAG is a renowned brand in the field of ball bearings, recognized for its quality, reliability, and performance. With this ball bearing, you benefit from the expertise and innovation of a trusted brand.
Styrkor
• Simple design and robust operation.
• Capable of withstanding radial and axial loads in both directions.
• Sealed system that extends the bearing’s service life.
• Capable of withstanding radial and axial loads in both directions.
• Sealed system that extends the bearing’s service life.
Användningsområden
This bearing offers a wide range of applications but is not suitable for very high speeds. It is ideal for the automotive, food processing, pharmaceutical, renewable energy, transportation, defense, chemical, metallurgy, distribution, logistics, and construction industries.
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 18x100x100 mm |
|---|---|
| Logistisk vikt | 463 g |
| Innerdiameter | 65 mm |
| Yttre diameter | 100 mm |
| Bredd | 18 mm |
| Täta | två gummitätningar |
| Typ av lagerspel | cn |
| Serier | 60..-2rsr |
| Material | steel |
| Begränsa hastigheten | 3500 rpm |
| Grundstatisk belastning, radiell - C0r | 25000 N |
| Grundläggande dynamisk belastning, radiell - Cr | 32500 N |
Att visa UNSPSC/ECL@SS/Customs
1 433,82 kr Ex moms
/ Styck
1 792,28 kr Inkl moms
- Tillgängliga
