Kullager med djup spårning FAG 6005-RSR-C3, Yttre diameter: 47 mm | Bredd: 12 mm | Innerdiameter: 25 mm
Spårkullager
Se teknisk informationReferenser
FAG:6005-RSR-C3
Rubix:162461
Tillverkare:0190915320030
EAN:4012801056939




Produktinformation : 6005-RSR-C3 FAG
This ball bearing is designed with a sheet steel cage and an internal radial clearance of C3. Its rubber seal provides effective protection against contaminants while ensuring adequate ventilation. It can withstand radial and axial loads in both directions.
Features:
This single-row ball bearing features a sheet steel cage, offering good resistance to loads and impacts while maintaining its dimensional stability under stress. This sheet steel cage and the C3 internal radial clearance reduce friction, allowing the bearing to operate at high speeds. Additionally, the rubber seal effectively protects against external contaminants, such as dust and moisture, on one side, while the open opposite side promotes optimal heat dissipation.
Maintenance:
Although designed to minimize maintenance requirements, it is essential to monitor the bearing regularly. This includes checking for noise, temperature, and overall condition to quickly detect any abnormalities. During maintenance, be sure to maintain a clean environment to prevent contamination.
Sealing:
The rubber seal provides reliable protection against water and dust on the sealed side. On the other side, the balls are exposed to the air, allowing for ventilation suitable for certain applications. This design is ideal for environments requiring partial protection against contaminants.
Brand Information:
Schaeffler, a world-renowned industrial group, is synonymous with innovation, quality, and durability in the field of bearing technologies and mechanical engineering solutions. The FAG brand, part of the Schaeffler Group, has established itself as an undisputed industry leader, offering a wide range of bearings that meet the most demanding requirements across a wide variety of industries.
Key Benefits:
- Withstands high radial loads and moderate axial loads;
- Reduced internal friction thanks to the increased C3 clearance;
- Effective protection against contaminants with the rubber seal;
- Robust design ensuring a long service life;
- Low noise and vibration levels for quiet operation.
Applications:
This bearing is ideal for electric motors, industrial pumps, fans, and material handling systems. It is also suitable for the food processing and marine industries, as well as for household appliances requiring good sealing. Additionally, it is suitable for agricultural machinery and gearboxes exposed to contaminated environments.
Features:
This single-row ball bearing features a sheet steel cage, offering good resistance to loads and impacts while maintaining its dimensional stability under stress. This sheet steel cage and the C3 internal radial clearance reduce friction, allowing the bearing to operate at high speeds. Additionally, the rubber seal effectively protects against external contaminants, such as dust and moisture, on one side, while the open opposite side promotes optimal heat dissipation.
Maintenance:
Although designed to minimize maintenance requirements, it is essential to monitor the bearing regularly. This includes checking for noise, temperature, and overall condition to quickly detect any abnormalities. During maintenance, be sure to maintain a clean environment to prevent contamination.
Sealing:
The rubber seal provides reliable protection against water and dust on the sealed side. On the other side, the balls are exposed to the air, allowing for ventilation suitable for certain applications. This design is ideal for environments requiring partial protection against contaminants.
Brand Information:
Schaeffler, a world-renowned industrial group, is synonymous with innovation, quality, and durability in the field of bearing technologies and mechanical engineering solutions. The FAG brand, part of the Schaeffler Group, has established itself as an undisputed industry leader, offering a wide range of bearings that meet the most demanding requirements across a wide variety of industries.
Key Benefits:
- Withstands high radial loads and moderate axial loads;
- Reduced internal friction thanks to the increased C3 clearance;
- Effective protection against contaminants with the rubber seal;
- Robust design ensuring a long service life;
- Low noise and vibration levels for quiet operation.
Applications:
This bearing is ideal for electric motors, industrial pumps, fans, and material handling systems. It is also suitable for the food processing and marine industries, as well as for household appliances requiring good sealing. Additionally, it is suitable for agricultural machinery and gearboxes exposed to contaminated environments.
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 12x26x26 mm |
|---|---|
| Logistisk vikt | 78 g |
| Innerdiameter | 25 mm |
| Yttre diameter | 47 mm |
| Bredd | 12 mm |
| Täta | en gummitätning |
| Typ av lagerspel | c3 |
| Serier | 60..-rsr |
| Material | steel |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
