Riktad pneumatisk reglerventil Festo VZWF-L-M22C-N2-500-V-1P4-6-R1

Solenoid valve VZWF

Se teknisk informationSe dokument

Referenser

Festo:VZWF-L-M22C-N2-500-V-1P4-6-R1
Rubix:507829
Tillverkare:1492205
EAN:4052568236083
VZWF-L-M22C-N2-500-V-1P4-6-R1 Solenoid valve

Teknisk sammanfattning

Typsolenoid valve vzwf
Antal portar2

Dokumenter

Produktinformation : Magnetventil, VZWF-L-M22C-N2-500-V-1P4-6-R1 - 1492205 - FESTO


The force pilot operated pneumatic valves VZWF control high pressures with high nominal diameters using relatively small solenoids, even in closed media circuits with no differential pressure

Styrkor

  • High flow rates
  • Large nominal diameters with relatively small solenoids
  • No differential pressure required
  • Can also be used in vacuum technology

Teknisk information


Attribut
Typsolenoid valve vzwf
Antal portar2
21 236,48 kr Ex moms
/ Styck
26 545,60 kr Inkl moms
  • Tillgänglig – Leveransdatum på begäran