Riktad pneumatisk reglerventil Festo VUVG-B10-M52-MZT-F-1T1L
Solenoid valve for individual connection VUVG
Se teknisk informationSe dokumentReferenser
Festo:VUVG-B10-M52-MZT-F-1T1L
Rubix:505902
Tillverkare:573417
EAN:4052568102678



Dokumenter
Produktinformation : Magnetventil, VUVG-B10-M52-MZT-F-1T1L - 573417 - FESTO
This universal valve has been newly designed on the inside and now offers an outstanding combination of high flow rates and a compact design. The entire VUVG range, as an individual valve or a valve terminal, is designed to cater precisely for all your requirements.
Styrkor
- Compact universal valve
- Connection technology via electrical connection box (E-box)
- High flow rate relative to its size
- In-line valves can be used as individual valves or manifold valves
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 110x100x5 mm |
|---|---|
| Logistisk vikt | 61,6 g |
| Typ | valve vuvs |
| Antal portar | 5 |
| Volymflöde | 220 l/min |
Att visa UNSPSC/ECL@SS/Customs
713,12 kr Ex moms
/ Styck
891,40 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran