Riktad pneumatisk reglerventil Festo VUVG-L18-M52-RT-G14-1R8L
Solenoid valve for individual connection VUVG
Se teknisk informationSe dokumentReferenser
Festo:VUVG-L18-M52-RT-G14-1R8L
Rubix:6282722
Tillverkare:8031531
EAN:4052568258986



Dokumenter
Produktinformation : Magnetventil, VUVG-L18-M52-RT-G14-1R8L - 8031531 - FESTO
This universal valve has been newly designed on the inside and now offers an outstanding combination of high flow rates and a compact design. The entire VUVG range, as an individual valve or a valve terminal, is designed to cater precisely for all your requirements.
Styrkor
- Compact universal valve
- Connection technology via electrical connection box (E-box)
- High flow rate relative to its size
- In-line valves can be used as individual valves or manifold valves
Teknisk information
Attribut
| Logistiska dimensioner (D x B x H) | 132x45x19 mm |
|---|---|
| Logistisk vikt | 156,62 g |
| Typ | air solenoid valve |
| Antal portar | 5 |
| Volymflöde | 1300 l/min |
Att visa UNSPSC/ECL@SS/Customs
882,34 kr Ex moms
/ Styck
1 102,93 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran