Referenser
Bahco:K9801M-50
Rubix:423636
EAN:7314151845063


Teknisk sammanfattning
| Fyrkantsadapter | 1-1/2' vierkante aandrijving (din 3121-h 40 / iso 1174) '' |
|---|---|
| Diameter | 50 mm |
| Längd | 84 mm |
Produktinformation : KRAFTHYLSA 1.1/2'' 6-KANT 50 MM
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-H 40, ISO 1174
Standards: DIN 3129, ISO 2725
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
Drive standard: DIN 3121-H 40, ISO 1174
Standards: DIN 3129, ISO 2725
Styrkor
1-1/2" Square Drive Impact Sockets with Metric Hex Profile and Phosphate Finish
Teknisk information
Attribut
| Logistisk vikt | 2430 g |
|---|---|
| Fyrkantsadapter | 1-1/2' vierkante aandrijving (din 3121-h 40 / iso 1174) '' |
| Diameter | 50 mm |
| Längd | 84 mm |
| Fyrkant | 38.1 mm |
| Diameter (tum) | 1.97 '' |
| Slutbehandling | fosfaterad |
| Vikt | 2360 g |
Att visa UNSPSC/ECL@SS/Customs
1 864,73 kr Ex moms
/ Styck
2 330,91 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran