Verktygsnyckel Bahco 29M-8, Typ: Hylsnyckel| Öppning: 8| Längd: 115 mm
Socket Wrench
Se teknisk informationReferenser
Bahco:29M-8
Rubix:429113
EAN:7314150122295

Produktinformation : HYLSNYCKEL DUBBEL 8 MM - 29M-8
6-point Dynamic-Drive™ profile in offset ring
6-point Dynamic-Drive™ profile in straight ring
Pass-through in offset and deep socket in straight side to use even for long thread bar
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standard: ISO 2236
6-point Dynamic-Drive™ profile in straight ring
Pass-through in offset and deep socket in straight side to use even for long thread bar
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Standard: ISO 2236
Styrkor
Metric Double Head Offset Socket Wrenches with 6 x 6-Point Dynamic-Drive™
Teknisk information
Attribut
| Logistisk vikt | 60 g |
|---|---|
| Öppning | 8 |
| Längd | 115 mm |
| Typ | hylsnyckel |
| Slutbehandling | satin/krom |
| Diameter | 12 mm |
Att visa UNSPSC/ECL@SS/Customs
1 332,15 kr Ex moms
/ 5 Styck
1 665,19 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
