Referenser
Bahco:PX-L3
Rubix:423964
EAN:7311518233860

Produktinformation : SEKATÖR ERGO HANDTAG L, SKÄR 3
Styrkor
Secateurs developed according to the scientific ERGO™ process
Size of cutting head adapted to the task to be performed
Vertical and lateral inclinations of cutting head allow pruning with a straight wrist
Grinding process
PX handles made of composite material with soft rubber on upper part
Shape and size of handles adapted to the size of the hand
All cutting heads fit all handles
PX-M2-L left-handed version
Maximum comfort with minimum effort due to the ergonomic design
Less fatigue and discomfort thanks to the inclinations of the cutting head
Increased comfort thanks to elastomer-coated, flowing-shaped handles
Reduced friction and sticking due to the hollow inner face of the blade
Blade stays sharp longer due to the grinding operations used
Size of cutting head adapted to the task to be performed
Vertical and lateral inclinations of cutting head allow pruning with a straight wrist
Grinding process
PX handles made of composite material with soft rubber on upper part
Shape and size of handles adapted to the size of the hand
All cutting heads fit all handles
PX-M2-L left-handed version
Maximum comfort with minimum effort due to the ergonomic design
Less fatigue and discomfort thanks to the inclinations of the cutting head
Increased comfort thanks to elastomer-coated, flowing-shaped handles
Reduced friction and sticking due to the hollow inner face of the blade
Blade stays sharp longer due to the grinding operations used
Teknisk information
Attribut
| Logistisk vikt | 303 g |
|---|---|
| Skärkapacitet | 30 mm |
| Längd | 228.6 mm |
Att visa UNSPSC/ECL@SS/Customs
1 403,64 kr Ex moms
/ 2 Styck
1 754,55 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran