Referenser
Bahco:NSB300-4.5-100
Rubix:6013249
EAN:7314150295838

Produktinformation : Non-sparking slotted screwdriver, Copper Beryllium, 4.5x100 - NSB300-4.5-100 - BAHCO
Styrkor
•Developed according to the scientific ERGO™ process
Screwdriver for slotted head screws
Handle produced using antistatic plastics
Produced according to ISO 2380
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
Triple-component handle combines strong core with good grip, providing maximum user comfort and force transmission
Anti-magnetic and highly corrosion resistant
Screwdriver for slotted head screws
Handle produced using antistatic plastics
Produced according to ISO 2380
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
Triple-component handle combines strong core with good grip, providing maximum user comfort and force transmission
Anti-magnetic and highly corrosion resistant
Teknisk information
Attribut
| Logistisk vikt | 66 g |
|---|---|
| Avtryck | platt |
| Bladlängd | 95 mm |
| Material | beryllium copper |
| Avtryckstorlek | 0,7x4,5 mm |
| Längd | 215 mm |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
