Referenser
Bahco:KM6750-13-1P
Rubix:6453765
Tillverkare:KM6750-13-1P
EAN:7314150533664




Teknisk sammanfattning
| Avtryck | hex / allen |
|---|---|
| Bladlängd | 50 mm |
| Material | high-grade alloy steel (phosphate finish) |
Produktinformation : Bits std 1/4'' utv 6-k magn 13mm - KM6750-13-1P - Bahco
Nut driver for hexagon head screws, bolts and nuts
Strong permanent magnetic
With strong permanent magnet
High performance alloy steel
Phosphate finish
1/4" hexagon drive, suitable for power tools with DIN 3126, ISO 1173, style E 6.3
Packed individually in a plastic box
Strong permanent magnetic
With strong permanent magnet
High performance alloy steel
Phosphate finish
1/4" hexagon drive, suitable for power tools with DIN 3126, ISO 1173, style E 6.3
Packed individually in a plastic box
Teknisk information
Attribut
| Avtryck | hex / allen |
|---|---|
| Bladlängd | 50 mm |
| Material | high-grade alloy steel (phosphate finish) |
| Avtryckstorlek | 13 mm |
| Längd | 50 mm |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran