Referenser
Bahco:NS104-63
Rubix:6012887
EAN:7314150294688

Produktinformation : NS104-63 Gnistsäker slagringnyckel, metrisk
Ring striking wrench, can be used with a hammer to tighten bolts and nuts. Material: aluminium bronze. Non-sparking. Forged. Product Standard DIN 7444.
Styrkor
•Slogging ring wrench used with a hammer to tighten large nuts and bolts
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
Teknisk information
Attribut
| Logistisk vikt | 1847 g |
|---|---|
| Öppning | 63 mm |
| Längd | 398 mm |
| Vikt | 1800 g |
| Storlek | 63 mm |
Att visa UNSPSC/ECL@SS/Customs
4 185,63 kr Ex moms
/ Styck
5 232,04 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
