Referenser
Bahco:NS104-35
Rubix:6013034
EAN:7314150294466

Produktinformation : NS104-35 Gnistsäker slagringnyckel, metrisk
Ring striking wrench, can be used with a hammer to tighten bolts and nuts. Material: aluminium bronze. Non-sparking. Forged. Product Standard DIN 7444.
Styrkor
•Slogging ring wrench used with a hammer to tighten large nuts and bolts
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
Teknisk information
Attribut
| Logistisk vikt | 539 g |
|---|---|
| Öppning | 35 mm |
| Längd | 205 mm |
| Vikt | 520 g |
| Storlek | 35 mm |
Att visa UNSPSC/ECL@SS/Customs
1 836,26 kr Ex moms
/ Styck
2 295,32 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
