Referenser
Bahco:NS104-34
Rubix:6013042
EAN:7314150294459

Produktinformation : NS104-34 Gnistsäker slagringnyckel, metrisk
Ring striking wrench, can be used with a hammer to tighten bolts and nuts. Material: aluminium bronze. Non-sparking. Forged. Product Standard DIN 7444.
Styrkor
•Slogging ring wrench used with a hammer to tighten large nuts and bolts
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
Teknisk information
Attribut
| Logistisk vikt | 508 g |
|---|---|
| Öppning | 34 mm |
| Längd | 200 mm |
| Vikt | 460 g |
| Storlek | 34 mm |
Att visa UNSPSC/ECL@SS/Customs
1 690,59 kr Ex moms
/ Styck
2 113,24 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
