Referenser
Bahco:NS104-31
Rubix:6013066
EAN:7314150294435

Produktinformation : NS104-31 Gnistsäker slagringnyckel, metrisk
Ring striking wrench, can be used with a hammer to tighten bolts and nuts. Material: aluminium bronze. Non-sparking. Forged. Product Standard DIN 7444.
Styrkor
•Slogging ring wrench used with a hammer to tighten large nuts and bolts
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
Non-sparking (NS) tools designed for use in potentially explosive environments, where 'traditional' steel tools may create spark
Teknisk information
Attribut
| Logistisk vikt | 445 g |
|---|---|
| Öppning | 31 mm |
| Längd | 185 mm |
| Vikt | 430 g |
| Storlek | 31 |
Att visa UNSPSC/ECL@SS/Customs
1 374,31 kr Ex moms
/ Styck
1 717,89 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
