Abrazivni list Pferd Tools BG BR 230x280 A 220
Slippapper sandpapper BG BR 230x280 A 220
Se teknisk informationReferenser
Pferd Tools:BG BR 230x280 A 220
Rubix:6014261
Tillverkare:45013022
EAN:4007220587461
Produktinformation : ARK DUK BG BR 230X280 A220 (KK114F) - 45013022 - PFERD
The abrasive fabric in sheets can be torn to the required dimensions if necessary. It conforms to ISO 21948. Abrasive fabric in brown sheet: For universal use with extremely high stresses for the machining of alloys and non alloyed steels and ferrous metals. Benefits: Very flexible fabric Very good grain adhesion High sanding performance Oil and oil resistant abrasive Fabric in blue sheet: Economical alternative for normal stresses when machining painted surfaces on wood and metals. Benefits: Stable fabric Good grain adhesion High sanding power Control instructions for BG blue: The grains 100, 120, 150, 180 and 220 are delivered in a packing unit by 100 pieces.
Teknisk information
Attribut
| Längd | 280 mm |
|---|---|
| Bredd | 230 mm |
| Spannmål | 220 |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran