Referenser
Pferd Tools:KSB 3020 A 80
Rubix:6014600
Tillverkare:42238108
EAN:4007220149287



Produktinformation : SLIPDUKSHYLSOR KSB 3020 A 80 SMÅPACK - 42238108 - PFERD
Abrasive: corundum A is suitable for grinding work with universal application, from fine grinding to very fine grinding on metals and other materials.
Styrkor
The specificity of the manufacturing process guarantees an exceptional lifespan, even in case of binding uses. Removal of particularly difficult material. Very aggressive abrasive product.
Användningsområden
Universal machining on many materials.
Teknisk information
Attribut
| Diameter | 30 mm |
|---|---|
| Bredd | 20 mm |
| Spannmål | 80 |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
