Referenser
Pferd Tools:KSB 1510 A 80
Rubix:6014616
Tillverkare:42235108
EAN:4007220149058

Produktinformation : SLIPDUKSHYLSOR KSB 1510 A 80 SMÅPACK - 42235108 - PFERD
Abrasive: corundum A is suitable for grinding work with universal application, from fine grinding to very fine grinding on metals and other materials.
Styrkor
The specificity of the manufacturing process guarantees an exceptional lifespan, even in case of binding uses. Removal of particularly difficult material. Very aggressive abrasive product.
Användningsområden
Universal machining on many materials.
Teknisk information
Attribut
| Diameter | 15 mm |
|---|---|
| Bredd | 10 mm |
| Spannmål | 80 |
Att visa UNSPSC/ECL@SS/Customs
172,00 kr Ex moms
/ 25 Styck
215,00 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
