Referenser
Flexovit:63642585083
Rubix:6299121
Tillverkare:63642585083
EAN:3157625583382

Dokumenter
Produktinformation : Slipdukshylsa Zirc Flx 15x30 Kx672 P80 - 63642585083 - Flexovit
Sanding sleeves for processing various materials. The Industrial Line KX672 sanding sleeves have a long service life and are very suitable for removing paint and cleaning surfaces.
Styrkor
•Zirconium grain - fast stock removal & long tool life
Linen carrier (X) - flexible
Suitable for steel, stainless steel and wood
Linen carrier (X) - flexible
Suitable for steel, stainless steel and wood
Användningsområden
Blending;Deburring Tool
Teknisk information
Attribut
| Diameter | 15 mm |
|---|---|
| Bredd | 30 mm |
| Spannmål | 80 |
Att visa UNSPSC/ECL@SS/Customs
449,00 kr Ex moms
/ 50 Styck
561,25 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
