Referenser
Pferd Tools:GK 3020/6
Rubix:6014400
Tillverkare:42108000
EAN:4007220146873

Produktinformation : GUMMIKROPPAR GK 3020/6 - 42108000 - PFERD
The abrasive sleeve holders identified by H have a higher hardness allowing a stronger grinding pressure. They are less elastic and are remarkably suitable for grinding edges. Standard performance of abrasive sleeve holders = hardness approx. 6570 Shore A special performance of abrasive sleeve holders H = hardness approx. 80 Shore A
Styrkor
The grooves allow the extension of the support and the sleeve is perfectly held in place during the work. Quick attachment and removal of the sleeve. The extreme precision of the overlay ensures the correct positioning of the abrasive sleeve on the sleeve holder during the work.
Teknisk information
Attribut
| Typ | cylindrical |
|---|---|
| Stångdiameter | 6 mm |
| Diameter | 30 mm |
| Bredd | 20 mm |
Att visa UNSPSC/ECL@SS/Customs
760,60 kr Ex moms
/ 5 Styck
950,75 kr Inkl moms
- Tillgänglig – Leveransdatum på begäran
