Referenser
Bahco:K7806M-32
Rubix:423440
EAN:7314150220304


Teknisk sammanfattning
| Fyrkantsadapter | 1/2' (din 3121-g 12.5; iso 1174) '' |
|---|---|
| Diameter | 32 mm |
| Längd | 78 mm |
Dokumenter
Produktinformation : KRAFTHYLSA 1/2'' 6K LÅNG 32 MM
To be used with machines
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
T = depth of female hexagon
Drive standard: DIN 3121-G 12.5 ISO 1174
For maximum safety use clamping springs
Phosphate finish
High-performance alloy steel
Dynamic-Drive™ Profile to protect nuts, screws and tools from unnecessary wear and damage
T = depth of female hexagon
Drive standard: DIN 3121-G 12.5 ISO 1174
Styrkor
1/2" Square Drive Deep Impact Sockets with Metric Hex Profile and Phosphate Finish
Teknisk information
Attribut
| Logistisk vikt | 430 g |
|---|---|
| Fyrkantsadapter | 1/2' (din 3121-g 12.5; iso 1174) '' |
| Diameter | 32 mm |
| Längd | 78 mm |
| Fyrkant | 30 mm |
| Slutbehandling | fosfaterad |
| Vikt | 460 g |
Att visa UNSPSC/ECL@SS/Customs
- Tillgängliga