Referenser
Bessey:TGK60-2K
Rubix:6036133
EAN:4008158030272
Produktinformation : Stor skruvtving av aducergods TGK-2K 600/120 - BESSEY
Cast iron and steel screw clamp TGK, 2-component handle
Clamping force up to 7,000 N
- Reinforced design and long-length clamping
- 2-component handle
- Easily removable and interchangeable ball joint, no tool required
- Slideway brake on the rail
Clamping force up to 7,000 N
- Reinforced design and long-length clamping
- 2-component handle
- Easily removable and interchangeable ball joint, no tool required
- Slideway brake on the rail
Teknisk information
Attribut
| FAStsättning | 600 mm |
|---|---|
| Utsprång | 120 mm |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran


