Referenser
Bessey:KLI25
Rubix:6036152
EAN:4008158027258
Produktinformation : KliKlamp KLI 250/80 - BESSEY
Lightweight rapid clamp KliKlamp KLI
Clamping force up to 1,200 N
- Weight from 0.26 kg
- Magnesium alloy jaws
- Reinforced, graduated clamping rack, impact and vibration resistant
Clamping force up to 1,200 N
- Weight from 0.26 kg
- Magnesium alloy jaws
- Reinforced, graduated clamping rack, impact and vibration resistant
Teknisk information
Attribut
| FAStsättning | 250 mm |
|---|---|
| Utsprång | 80 mm |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran





