Referenser
Bahco:BE-8022
Rubix:421980
EAN:7314150242474

Produktinformation : SPÅRSKRUVMEJSEL ERGO 3X100
Screwdriver, developed according to the Scientific ERGO ™ process. Screwdriver for slot screws. Handle: Three component handle for maximum user comfort and power transmission. Indelible colour code on both ends of the handle for easy selection of the right screwdriver. Shaft: alloy quality steel. Chromed and completely hardened. Blade tanned. ISO 2380/DIN 5264.
Teknisk information
Attribut
| Logistisk vikt | 35 g |
|---|---|
| Avtryck | platt |
| Avtryckstorlek | 0,5x3 mm |
| Bladlängd | 100 mm |
| Längd | 203 mm |
Att visa UNSPSC/ECL@SS/Customs
- Tillgänglig – Leveransdatum på begäran
